Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, Right Angle, 56C, 7.5:1

  • Mfr # SK1SI63Y-56C-7.5:1

  • Zoro # G7984322


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
7.5:1
Input RPM
1750 rpm
Bore Dia.
1-7/16"
Nominal Output RPM
233 RPM
Overall Length
7.68"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK1SI63Y-56C-7.5:1
Zoro #
G7984322
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
1-7/16"
Overall Length
7.68"
Output Shaft Height
2 53/64 in
Output Shaft Dia.
1 7/16 in
Dimension BD
6.54 in
Dimension U
1 1/8 in
Dimension F
3.35 in
Dimension D
2.83 in
Dimension L
8.15 in
Dimension B
4.41 in
Dimension A
5.67 in
Output Shaft Diameter
1 7/16 in
Input Keyway Depth
1/8 in
Input Shaft Diameter
5/8 in
Output Keyway Width
3/8 in
Shaft Center-to-Center Height
2.48 in
Input Keyway Width
3/16 in
Output Keyway Depth
3/16 in

Details

Item
Flexbloc & Mincase Speed Reducers
Nominal Ratio
7.5:1
Input RPM
1750 rpm
Nominal Output RPM
233 RPM
Standards
NEMA, iec
Lubrication
Food Grade Synthetic
Reducer Model No.
SK1SI63
Overhung Load
1,415 lb
Frame
56c
Output Torque @ 3/4 HP
186 in-lb
Output Torque @ 1/4 HP
63 in-lb
Rotation
CW/CCW
Worm Center Distance
2.48 in
Output Torque @ 1/2 HP
124 in-lb
Output Torque @ 1.5 HP
381 in-lb
Pinion Material
Hardened Steel
Output Torque @ 1/6 HP
40 in-lb
Speed Reducer Type
Right Angle
Number of Stages
1
Max. Input HP
5.06 hp
Output Torque @ 2 HP
504 in-lb
Max. Output Torque
1,230 in-lb
Single/Double Output/Universal
Universal
Output Torque @ 1 HP
257 in-lb
Finish
Tural
Output Torque @ 1/3 HP
81 in-lb
Seal Type
Double Lip
Housing Material
Aluminum
Shaft Orientation
Right Angle
Worm Gear Material
Fine-Grained Bronze Alloy
Bearings
Ball
Solid/Hollow Output Shaft
Solid/Hollow
Gear Type
Worm
Mounting
Universal Foot and Flange-Mount
Nominal Output rpm
233 rpm
For Environment
Car Wash, Chemical Wash Down, Dairy, Damp and Wet Environments, Food & Beverage Industry, Marine/Coastal, Pharmaceutical, Water and Waste Treatment
Input Connection Type
Right Angle
Output Shaft Type
Hollow
Motor Frame Designation
56C
Features
Cost Effective, Elimination of Galvanic Corrosion, Highly Cleanable, Non-Porous
Maximum Input Speed
1,750 RPM
Maximum Output Torque
1230 in-lb
Includes
C-Face Gasket, Stainless Steel Reducer Hardware
Mounting Orientation
Any Angle
Maximum Output Speed
233 RPM
Housing Material Finish
Tural
Shaft Material Grade
AISI 1045
Overhung Load Capacity
150 lb
Shaft Material
Stainless Steel
Gear Ratio
7.5:1
Gear Material
Fine-Grained Bronze Alloy (Worm Gear), Hardened Alloy Steel (Pinion)
External Hardware Material
Stainless Steel
Resistance Properties
Chemical Resistant, Corrosion Resistant
Bearing Type
Ball
Base to Center
2.83 in
Maximum Input Horsepower
5.06 hp

Description

Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 233 RPM, Motor Frame Designation 56C, Worm Center Distance 2.48 in, Base to Center 2.83 in, Gear Ratio 7.5:1, Rotation CW/CCW, Maximum Input Horsepower 5.06 hp, Maximum Output Torque 1230 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Aluminum, Shaft Center-to-Center Height 2.48 in, Shaft Material Stainless Steel, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.