This item is Discontinued.

Nordex 1 PK EPS-E1-26

This item is Discontinued.

Nordex

1 PK (Discontinued)

Mfr # EPS-E1-26
Zoro # G515938130
Country of Origin United States
Category Spring Pins
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPS-E1-26
Zoro #
G515938130
UPC #
-
Country of Origin
United States

Description

Spirol Pins-Standard Duty Inch & Metric. Material: 300 Series Stainless Steel. NOTE: EPS-E1 series inch and EPS-F2 series metric. Use Hole Size +.001.06200. Length 3/8. Diameter.067 +.005 -.000.

Ratings & reviews