Zoro Homepage

1/10 CIRCULAR PINHUB SPUR GEAR

  • Mfr # LAS-A1-40

  • Zoro # G515926779


product price: $49.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAS-A1-40
Zoro #
G515926779
UPC #
-
Country of Origin
United States

Description

Spur Gear-Pin Hub 1/10 Circular Pitch. 20 degree pressure angle 6-32 set screw. AGMA Quality 10. Aluminum gears anodized before gear cutting. 17-4 Ph stainless steel is heat treated to Rc36 min.. Number of Teeth 40. Pitch Diameter 1.27320. Width Teeth.18700. Outside Diameter 1.33700. Material 303 Stainless Steel. Over All Length.43700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.