Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120 PITCH HUBLESS SPUR GEAR

  • Mfr # LCA-K2-120

  • Zoro # G515924782


product price: $35.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA-K2-120
Zoro #
G515924782
UPC #
-
Country of Origin
United States

Description

Spur Gear-Hubless-120 Pitch. AGMA Quality 10 gears. 20 degree pressure angle.. Aluminum gears are anodized before gear cutting.. Number of Teeth 120. Pitch Diameter 1.00000. Face Width.12500. Outside Diameter 1.01700. Material 2024-T4 Aluminum.......

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.