Shop NORDEX
See all product information
Create Account
120 PITCH PIN HUB SPUR GEAR
- Mfr # LAA-K3-38
- Zoro # G715926876
product price:Â
$
30.35
/ea
Sold in multiples of 2 for $60.70
Key Features
Outside Dia. (In.)
0.333 in
Setscrew
2-56
Material
2024-T4 Aluminum
Overall Length (In.)
0.312 in
Number of Teeth
38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LAA-K3-38
- Zoro #
- G715926876
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia. (In.)
- 0.333 in
- Overall Length (In.)
- 0.312 in
- Pitch Dia. (In.)
- 0.3167 in
- Bore Dia. (In.)
- 0.125 in
- Face Width (In.)
- 0.125 in
- Hub Dia. (In.)
- 0.312 in
Details
- Setscrew
- 2-56
- Material
- 2024-T4 Aluminum
- Number of Teeth
- 38
- Pressure Angle (Deg.)
- 20 Degrees
- Pitch
- 120
- Set Screw Location
- 0.09 in
- Item
- Spur Gear
Description
Spur Gear-Pin Hub-120 Pitch. AGMA Quality 10 gears. 20 degree pressure angle.. Aluminum gears are anodized before gear cutting.. Number of Teeth 38. Pitch Diameter.31670. Face Width.12500. Outside Diameter.33300. Overall Length.31200. Set Screw Length.09000. Material 2024-T4 Aluminum.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.