Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 PITCH COMPACT ANTI BACKLASH GEAR

  • Mfr # LFS-C6-60

  • Zoro # G115936611


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFS-C6-60
Zoro #
G115936611
UPC #
-
Country of Origin
United States

Description

Anti-Backlash Spur Gears, Inch, Compact Design. Material: LFS series 303 stainless steel. LFA series 2024-T4 Aluminum anodized before cutting grey or black at Nordex option 20 degree pressure angle. HUB PROJECTION 1/4 SUB DRILL LOCATION 1/8. Number of Teeth 60. Outside Diameter 2.58300. Pitch Diameter 2.50000. Hub Length.24000. Hub Diameter.50000. Bore.24980. Overall Length.42700. Pitch 24. Face 3/16.....

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.