Zoro Homepage

24 PITCH HUBLESS SPUR GEAR

  • Mfr # LCS-C1-78

  • Zoro # G015925197


product price: $73.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCS-C1-78
Zoro #
G015925197
UPC #
-
Country of Origin
United States

Description

Flat Spur Gear-Hubless 24 Pitch, 3/8 Bore, 1/8 & 1/4 Face. 20 degree pressure angle, Quality AGMA 10. Aluminum gears are anodized before gear cutting.. Number of Teeth 78. Order Number LCS-C1-78. Pitch Diameter 3.25000. Face Width.12500. Outside Diameter 3.33300. Material 303 Stainless Steel......

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.