
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLE-C3-20
Zoro #
G215925003
UPC #
-
Country of Origin
United States
Description
Spur Gear Hub Style Delrin® Gear/st.st. Hub 24 Pitch. Set screw 6-32. Number of Teeth 20. Order Number LLE-C3-20. Bore.24980. Outside Diameter.91700. Pitch Diameter.83330. Gear Material Delrin. Hub Material 303 Stainless Steel.......
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.