Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 PITCH NONMETALLIC SPUR GEAR

  • Mfr # LLE-C3-50

  • Zoro # G715925916


product price: $39.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLE-C3-50
Zoro #
G715925916
UPC #
-
Country of Origin
United States

Description

Spur Gear Hub Style Delrin® Gear/st.st. Hub 24 Pitch. Set screw 6-32. Number of Teeth 50. Order Number LLE-C3-50. Bore.24980. Outside Diameter 2.16700. Pitch Diameter 2.08330. Gear Material Delrin. Hub Material 303 Stainless Steel.......

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.