
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAA-C2-36
Zoro #
G015927139
UPC #
-
Country of Origin
United States
Description
Spur Gear-Pin Hub 24 Pitch,3/16 & 3/8 Face. AGMA Quality 10. Number of Teeth 36. Pitch Diameter 1.50000. Bore.24980. Face Width.18700. Outside Diameter 1.58300. Hub Diameter.50000. Overall Length.43700. Set Screw Location.12000. Material 2024-T4 Aluminum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.