
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAS-C3-16
Zoro #
G515927899
UPC #
-
Country of Origin
United States
Description
Spur Gear-Pin Hub 24 Pitch,3/16 & 3/8 Face. AGMA Quality 10. Number of Teeth 16. Pitch Diameter.66670. Bore.37500. Face Width.37500. Outside Diameter.75000. Hub Diameter.75000. Overall Length.75000. Set Screw Location.19000. Material 303 Stainless Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.