Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 PITCH PIN HUB SPUR GEAR

  • Mfr # LAS-C3-36

  • Zoro # G515924171


product price: $67.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAS-C3-36
Zoro #
G515924171
UPC #
-
Country of Origin
United States

Description

Spur Gear-Pin Hub 24 Pitch,3/16 & 3/8 Face. AGMA Quality 10. Number of Teeth 36. Pitch Diameter 1.50000. Bore.37500. Face Width.37500. Outside Diameter 1.58300. Hub Diameter.75000. Overall Length.75000. Set Screw Location.19000. Material 303 Stainless Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.