
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBA-C1-39
Zoro #
G315924043
UPC #
-
Country of Origin
United States
Description
Spur Gear-Split Hub 24 Pitch, 1/8 face. 20 degree pressure angle, Quality AGMA 10. Aluminum gears are anodized before gear cutting.. Number of Teeth 39. Order Number LBA-C1-39. Pitch Diameter 1.62500. Bore.12480. Outside Diameter 1.70800. Hub Diameter.18800. Material 2024-T4 Aluminum Anodized. Step Diameter.25000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.