
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBA-C2-15
Zoro #
G215924082
UPC #
-
Country of Origin
United States
Description
Spur Gear-Split Hub 24 Pitch, 1/8 face. 20 degree pressure angle, Quality AGMA 10. Aluminum gears are anodized before gear cutting.. Number of Teeth 15. Order Number LBA-C2-15. Pitch Diameter.62500. Bore.24980. Outside Diameter.70800. Hub Diameter.31200. Material 2024-T4 Aluminum Anodized. Step Diameter.37500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.