Zoro Homepage

3 BEAM FLEXIBLE COUPLING, SS, CLAMP TYPE

  • Mfr # CIS-M2-3

  • Zoro # G715938879


product price: $143.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIS-M2-3
Zoro #
G715938879
UPC #
-
Country of Origin
United States

Description

Three Beam Flexing Coupling, aluminum, clamp style, MetricOutside Diameter 12.70000. Length 19.05000. Bore 1 3.00000. Bore 2 3.00000. Material 303 Stainless Steel. Misalignment Angular 5.00000. Misalignment Parallel.12700. Max. Torque 1.00000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.