Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 PITCH COMPACT

  • Mfr # LFS-D6-70

  • Zoro # G015936605


product price: $99.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFS-D6-70
Zoro #
G015936605
UPC #
-
Country of Origin
United States

Description

Anti-Backlash Spur Gears, Inch, Compact Design. Material: LFS series 303 stainless steel. LFA series 2024-T4 Aluminum anodized before cutting grey or black at Nordex option 20 degree pressure angle. HUB PROJECTION 1/4 SUB DRILL LOCATION 1/8. Number of Teeth 70. Outside Diameter 2.25000. Pitch Diameter 2.18750. Hub Length.24000. Hub Diameter.50000. Bore.24980. Overall Length.42700. Pitch 32. Face 3/16.....

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.