Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 PITCH HUBLESS SPUR GEAR

  • Mfr # LCA-D2-40

  • Zoro # G515924034


product price: $35.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA-D2-40
Zoro #
G515924034
UPC #
-
Country of Origin
United States

Description

Flat Spur Gear-Hubless-32 Pitch, 1/8 & 1/4 Face. 20 degree pressure angle, Quality AGMA 10.. Aluminum gears are anodized before gear cutting.. Number of Teeth 40. Order Number LCA-D2-40. Pitch Diameter 1.25000. Outside Diameter 1.31200. Material 2024-T4 Aluminum. Face.25000......

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.