Zoro Homepage

32 PITCH INTERNAL GEARS

  • Mfr # LMA-D2-80

  • Zoro # G315936701


product price: $77.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMA-D2-80
Zoro #
G315936701
UPC #
-
Country of Origin
United States

Description

Internal Gears - Inch. 20 degree pressure angle. AGMA Quality 10. Aluminum gears anodized before gear cutting.. Teeth 80. Order Number LMA-D2-80. Outside Diameter 2.99800. Pitch Diameter 2.50000. Inside Diameter 2.43700. Material 2024-T4 Aluminum Anodized. Pitch 32.......

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.