Zoro Homepage

32 PITCH INTERNAL GEARS

  • Mfr # LMS-D3-90

  • Zoro # G615936678


product price: $99.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMS-D3-90
Zoro #
G615936678
UPC #
-
Country of Origin
United States

Description

Internal Gears - Inch. 20 degree pressure angle. AGMA Quality 10. Aluminum gears anodized before gear cutting.. Teeth 90. Order Number LMS-D3-90. Outside Diameter 3.99800. Pitch Diameter 2.81250. Inside Diameter 2.75000. Material 303 Stainless Steel. Pitch 32.......

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.