Zoro Homepage

32 PITCH NONMETALLIC SPUR GEAR

  • Mfr # LLE-D3-42

  • Zoro # G515926151


product price: $36.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLE-D3-42
Zoro #
G515926151
UPC #
-
Country of Origin
United States

Description

Spur Gears-Hub Style, Delrin® /st.st. hub 32 Pitch. 20 degree pressure angle, Quality AGMA 10.. Aluminum gears are anodized before gear cutting.. Number of Teeth 42. Order Number LLE-D3-42. Bore.24980. Outside Diameter 1.37500. Pitch Diameter 1.31250. Gear Material Delrin. Hub Material 303 Stainless Steel.......

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.