Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 PITCH NONMETALLIC SPUR GEAR

  • Mfr # LLE-D3-56

  • Zoro # G215926185


product price: $43.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLE-D3-56
Zoro #
G215926185
UPC #
-
Country of Origin
United States

Description

Spur Gears-Hub Style, Delrin® /st.st. hub 32 Pitch. 20 degree pressure angle, Quality AGMA 10.. Aluminum gears are anodized before gear cutting.. Number of Teeth 56. Order Number LLE-D3-56. Bore.24980. Outside Diameter 1.81300. Pitch Diameter 1.75000. Gear Material Delrin. Hub Material 303 Stainless Steel.......

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.