Zoro Homepage

32 PITCH SPLIT HUB SPUR GEAR

  • Mfr # LBA-D1-28

  • Zoro # G215923917


product price: $24.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBA-D1-28
Zoro #
G215923917
UPC #
-
Country of Origin
United States

Description

Spur Gear-Split Hub 32 Pitch,1/8 Face & 3/16 Face. 20 degree pressure angle, Quality AGMA 10.. Aluminum gears are anodized before gear cutting.. Number of Teeth 28. Order Number LBA-D1-28. Pitch Diameter.87500. Bore.12480. Face Width.12500. Outside Diameter.93800. Hub Diameter.18800. Overall Length.40600. Material 2024-T4 Aluminum. Step Diameter 1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.