Zoro Homepage

32 PITCH SPLIT HUB SPUR GEAR

  • Mfr # LBS-D1-15

  • Zoro # G015925807


product price: $20.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBS-D1-15
Zoro #
G015925807
UPC #
-
Country of Origin
United States

Description

Spur Gear-Split Hub 32 Pitch,1/8 Face & 3/16 Face. 20 degree pressure angle, Quality AGMA 10.. Aluminum gears are anodized before gear cutting.. Number of Teeth 15. Order Number LBS-D1-15. Pitch Diameter.46880. Bore.12480. Face Width.12500. Outside Diameter.53100. Hub Diameter.18800. Overall Length.40600. Material 303 Stainless Steel. Step Diameter 1/4......

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.