
48 PITCH INTERCHANGEABLE
Mfr # LEA-E3-85
Zoro # G715936608
product price: $77.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEA-E3-85
Zoro #
G715936608
UPC #
-
Country of Origin
United States
Description
Anti-Backlash Spur Gears, Inch. Material: LES series 303 Stainless Steel. LEA series 2024-T4 Aluminum Anodized Before cutting grey or black at Nordex option 20 degree pressure angle.. D - DIAMETER IS 5/8, HW- HUB WIDTH IS 9/32, HL- HUB LENGTH IS 1/4, SUB DRILL LOCATION 1/8. Number of Teeth 85. Outside Diameter 1.81300. Pitch Diameter 1.77080. Face.10400. Hub Diameter.37000. Bore.18730. Pitch 48. Overall Length.60900......
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.