Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48 PITCH NONMETALLIC SPUR GEAR

  • Mfr # LLE-E2-32

  • Zoro # G015926088


product price: $30.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLE-E2-32
Zoro #
G015926088
UPC #
-
Country of Origin
United States

Description

Spur Gear-Hub Style, Delrin® 48 Pitch, 3/16 Face. 20 Degree Pressure Angle. AGMA Quality 10. Number of Teeth 32. Order Number LLE-E2-32. Bore.18730. Outside Diameter.70800. Pitch Diameter.66660. Gear Material Delrin. Hub Material 303 Stainless Steel.......

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.