
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLE-E3-36
Zoro #
G515926090
UPC #
-
Country of Origin
United States
Description
Spur Gear-Hub Style, Delrin® 48 Pitch, 3/16 Face. 20 Degree Pressure Angle. AGMA Quality 10. Number of Teeth 36. Order Number LLE-E3-36. Bore.24980. Outside Diameter.79200. Pitch Diameter.75000. Gear Material Delrin. Hub Material 303 Stainless Steel.......
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.