Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48 PITCH PIN HUB SPUR GEAR

  • Mfr # LAA-E1-100

  • Zoro # G015924053


product price: $49.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAA-E1-100
Zoro #
G015924053
UPC #
-
Country of Origin
United States

Description

Spur Gear-Pin Hub-48 Pitch. 20 degree pressure angle, Quality AGMA 10.. Aluminum gears are anodized before gear cutting.. Number of Teeth 100. Order Number LAA-E1-100. Pitch Diameter 2.08330. Bore.12480. Face Width.12500. Outside Diameter 2.12500. Hub Diameter.31200. Overall Length.31200. Set Screw Location.09000. Material 2024-T4 Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.