Zoro Homepage

48 PITCH PIN HUB SPUR GEAR

  • Mfr # LAS-E1-56

  • Zoro # G015924084


product price: $31.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAS-E1-56
Zoro #
G015924084
UPC #
-
Country of Origin
United States

Description

Spur Gear-Pin Hub-48 Pitch. 20 degree pressure angle, Quality AGMA 10.. Aluminum gears are anodized before gear cutting.. Number of Teeth 56. Order Number LAS-E1-56. Pitch Diameter 1.16660. Bore.12480. Face Width.12500. Outside Diameter 1.20800. Hub Diameter.31200. Overall Length.31200. Set Screw Location.09000. Material 303 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.