Zoro Homepage

48 PITCH PIN HUB SPUR GEAR

  • Mfr # LAS-E5-85

  • Zoro # G015925104


product price: $53.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAS-E5-85
Zoro #
G015925104
UPC #
-
Country of Origin
United States

Description

Spur Gear-Pin Hub-48 Pitch. 20 degree pressure angle, Quality AGMA 10.. Aluminum gears are anodized before gear cutting.. Number of Teeth 85. Order Number LAS-E5-85. Pitch Diameter 1.77080. Bore.24980. Face Width.18700. Outside Diameter 1.81300. Hub Diameter.50000. Overall Length.43700. Set Screw Location.12000. Material 303 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.