Zoro Homepage

48 PITCH SPLIT HUB SPUR GEAR

  • Mfr # LBA-E3-22

  • Zoro # G515924799


product price: $20.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBA-E3-22
Zoro #
G515924799
UPC #
-
Country of Origin
United States

Description

Spur Gear-Split Hub-48 Pitch. 20 degree pressure angle, Quality AGMA 10.. Aluminum gears are anodized before gear cutting.. Number of Teeth 22. Pitch Diameter.45830. Bore.24980. Face.12500. Outside Diameter.50000. Hub Diameter.31200. Overall Length.40600. Material 2024-T4 Aluminum. Step Diameter 3/8.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.