Shop NORDEX
See all product information
Create Account
48 PITCH SPLIT HUB SPUR GEAR
Mfr # LBS-E1-66
Zoro # G915925938
product price:Â
$
34.99
/ea
Key Features
Face Width (In.)
0.125 in
Hub Dia. (In.)
0.188 in
Number of Teeth
66
Pressure Angle (Deg.)
20°
Pitch
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LBS-E1-66
- Zoro #
- G915925938
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Face Width (In.)
- 0.125 in
- Hub Dia. (In.)
- 0.188 in
- Bore Dia. (In.)
- 0.1248 in
- Overall Length (In.)
- 0.406 in
- Outside Dia. (In.)
- 1.417 in
- Pitch Dia. (In.)
- 1.375 in
Details
- Number of Teeth
- 66
- Pressure Angle (Deg.)
- 20°
- Pitch
- 48
- Item
- Spur Gear
- Material
- 303 Stainless Steel
Description
Spur Gear-Split Hub-48 Pitch. 20 degree pressure angle, Quality AGMA 10.. Aluminum gears are anodized before gear cutting.. Number of Teeth 66. Pitch Diameter 1.37500. Bore.12480. Face.12500. Outside Diameter 1.41700. Hub Diameter.18800. Overall Length.40600. Material 303 Stainless Steel. Step Diameter 1/4.....