Zoro Homepage
This item is Discontinued.
Nordex 64 PITCH ANTIBACKLASH PIN HUB KGX-F8-96

64 PITCH ANTIBACKLASH PIN HUB (Discontinued)

  • Mfr # KGX-F8-96
  • Zoro # G115936840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGX-F8-96
Zoro #
G115936840
UPC #
-
Country of Origin
United States

Description

Anti-Backlash Worm Wheel Pin Hub 64 Pitch. Hubs - 303 Stainless Steel,Gears -Bronze QQ-637, Alloy 464 14.5 Degree Pressure Angle Quality AGMA 10. Pitch Diameter 1.5000. Order Number KGX-F8-96. No. Teeth 96.00000. Thread Double. Bore.24980. Hub Diameter.50000. Set Screw 6-32.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.