
64 PITCH COMPACT
Mfr # LFA-F1-160
Zoro # G215936634
product price: $90.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFA-F1-160
Zoro #
G215936634
UPC #
-
Country of Origin
United States
Description
Anti-Backlash Spur Gears, Inch, Compact Design. Material: LFS series 303 stainless steel. LFA series 2024-T4 Aluminum anodized before cutting grey or black at Nordex option 20 degree pressure angle. HUB PROJECTION 1/4 SUB DRILL LOCATION 1/8. Number of Teeth 160. Outside Diameter 2.53100. Pitch Diameter 2.50000. Hub Length.28125. Hub Diameter.31000. Bore.12480. Overall Length.38500. Pitch 64. Face.104.....
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.