Shop NORDEX
See all product information
Create Account
64 PITCH HUBLESS SPUR GEAR
Mfr # LCS-F1-144
Zoro # G615925863
product price:Â
$
59.89
/ea
Key Features
Face Width (In.)
0.125 in
Number of Teeth
144
Pitch
64
Bore Dia. (In.)
0.375 in
Pitch Dia. (In.)
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCS-F1-144
- Zoro #
- G615925863
- UPC #
- -
- Country of Origin
- United States
- Item
- Spur Gear
- Number of Teeth
- 144
- Pitch
- 64
- Pressure Angle (Deg.)
- 20 Degrees
- Material
- 303 Stainless Steel
Description
Spur Gear-Hubless-64 Pitch. 20 Degree Pressure Angle. AGMA Quality 10. Aluminum gears are anodized before gear cutting.. Number of Teeth 144. Order Number LCS-F1-144. Pitch Diameter 2.25000. Outside Diameter 2.28100. Material 303 Stainless Steel.......
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.