Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64 PITCH HUBLESS SPUR GEAR

  • Mfr # LCS-F1-48

  • Zoro # G415926015


product price: $27.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCS-F1-48
Zoro #
G415926015
UPC #
-
Country of Origin
United States

Description

Spur Gear-Hubless-64 Pitch. 20 Degree Pressure Angle. AGMA Quality 10. Aluminum gears are anodized before gear cutting.. Number of Teeth 48. Order Number LCS-F1-48. Pitch Diameter.75000. Outside Diameter.78100. Material 303 Stainless Steel.......

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.