
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLE-F2-96
Zoro #
G315925972
UPC #
-
Country of Origin
United States
Description
Spur Gear-Hub Style, Delrin® 64 Pitch 3/16 Face.. Number of Teeth 96. Order Number LLE-F2-96. Bore.18730. Outside Diameter 1.53100. Pitch Diameter 1.50000. Gear Material Delrin. Hub Material 303 Stainless Steel.......
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.