
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAA-F4-60
Zoro #
G715924872
UPC #
-
Country of Origin
United States
Description
Spur Gear-Pin Hub-64 Pitch. 20 Degree Pressure Angle. AGMA Quality 10. Aluminum gears are anodized before gear cutting.. Number of Teeth 60. Pitch Diameter.93750. Bore.24980. Face.12500. Outside Diameter.96900. Hub Diameter.50000. Overall Length.37500. Set Screw Location.12000. Material 2024-T4 Aluminum. Set Screw #6-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.