Shop NORDEX
See all product information
Create Account
64 PITCH PIN HUB SPUR GEAR
Mfr # LAS-F7-84
Zoro # G115926070
product price:Â
$
46.75
/ea
Key Features
Set Screw Location
0.12 in
Pressure Angle (Deg.)
20°
Setscrew
6-32
Overall Length (In.)
0.437 in
Bore Dia. (In.)
0.2498 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LAS-F7-84
- Zoro #
- G115926070
- UPC #
- -
- Country of Origin
- United States
- Set Screw Location
- 0.12 in
- Pressure Angle (Deg.)
- 20°
- Setscrew
- 6-32
- Item
- Spur Gear
- Pitch
- 64
- Number of Teeth
- 84
- Material
- 303 Stainless Steel
Description
Spur Gear-Pin Hub-64 Pitch. 20 Degree Pressure Angle. AGMA Quality 10. Aluminum gears are anodized before gear cutting.. Number of Teeth 84. Pitch Diameter 1.31250. Bore.24980. Face.18700. Outside Diameter 1.34400. Hub Diameter.50000. Overall Length.43700. Set Screw Location.12000. Material 303 Stainless Steel. Set Screw #6-32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.