Zoro Homepage

64 PITCH SPLIT HUB SPUR GEAR

  • Mfr # LBS-F3-88

  • Zoro # G515926793


product price: $37.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBS-F3-88
Zoro #
G515926793
UPC #
-
Country of Origin
United States

Description

Spur Gear-Split Hub-64 Pitch. 20 Degree Pressure Angle. AGMA Quality 10. Aluminum gears are anodized before gear cutting.. Gear hob cuts into hub on the following parts: LBA-F2-22, LBA-F3-22,-23,-24,-25,26, LBS-F2-22, LBS-F3-22,23,24,25,26. Number of Teeth 88. Pitch Diameter 1.37500. Bore.24980. Face.12500. Outside Diameter 1.40600. Hub Diameter.31200. Overall Length.40600. Material 303 Stainless Steel. Step Diameter 3/8.....

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.