Shop NORDEX
See all product information
Create Account
72 PITCH HUBLESS SPUR GEAR
Mfr # LCS-G1-110
Zoro # G315927112
product price:Â
$
40.99
/ea
Key Features
Material
303 Stainless Steel
Pitch Dia. (In.)
1.5277 in
Bore Dia. (In.)
3/8 in
Pressure Angle (Deg.)
20°
Face Width (In.)
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCS-G1-110
- Zoro #
- G315927112
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pitch Dia. (In.)
- 1.5277 in
- Bore Dia. (In.)
- 3/8 in
- Face Width (In.)
- 0.125 in
- Outside Dia. (In.)
- 1.556 in
Details
- Material
- 303 Stainless Steel
- Pressure Angle (Deg.)
- 20°
- Item
- Spur Gear
- Number of Teeth
- 110
- Pitch
- 72
Description
Spur Gear-Hubless-72 Pitch, 1/8 Face, 3/8 Bore. 20 Degree pressure angle. AGMA quality 10.. Aluminum gears anodized before gear cutting.. Number of Teeth 110. Order Number LCS-G1-110. Pitch Diameter 1.52770. Outside Diameter 1.55600. Material 303 Stainless Steel.......
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.