
72 PITCH MITER & BEVEL GEARS
Mfr # LHS-G1-24
Zoro # G215936849
product price: $109.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHS-G1-24
Zoro #
G215936849
UPC #
-
Country of Origin
United States
Description
Miter and Bevel Gears 72 Pitch Pin Hub.12 Face,.1248 Bore. 20 degree pressure angle. AGMA Quality 10. Matched sets. Material: 303 stainless steel/2024-T4 Aluminum anodized before gear cutting. LHX smallest gear stainless steel largest gear Aluminum.. LHS both gear stainless steel. LHA both gears aluminum.. Order Number LHS-G1-24. Pitch Diameter Smallest Gear.33300. Pitch Diameter Largest Gear.33300. Number of Teeth Smallest Gear 24.00000. Number of Teeth Largest Gear 24.00000. Ratio 1:1. Length to Center.43700. Height to Center.43700......
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.