Zoro Homepage

72 PITCH MITER & BEVEL GEARS

  • Mfr # LHS-G1-36

  • Zoro # G315936787


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHS-G1-36
Zoro #
G315936787
UPC #
-
Country of Origin
United States

Description

Miter and Bevel Gears 72 Pitch Pin Hub.12 Face,.1248 Bore. 20 degree pressure angle. AGMA Quality 10. Matched sets. Material: 303 stainless steel/2024-T4 Aluminum anodized before gear cutting. LHX smallest gear stainless steel largest gear Aluminum.. LHS both gear stainless steel. LHA both gears aluminum.. Order Number LHS-G1-36. Pitch Diameter Smallest Gear.50000. Pitch Diameter Largest Gear.50000. Number of Teeth Smallest Gear 36.00000. Number of Teeth Largest Gear 36.00000. Ratio 1:1. Length to Center.53100. Height to Center.53100......

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.