Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72 PITCH NONMETALLIC SPUR GEAR

  • Mfr # LLE-G2-132

  • Zoro # G715925787


product price: $62.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLE-G2-132
Zoro #
G715925787
UPC #
-
Country of Origin
United States

Description

Spur Gear-Hub Style, Delrin® 72 Pitch. 20 Degree pressure angle. AGMA quality 10.. Number of Teeth 132. Bore.18730. Outside Diameter 1.86100. Pitch Diameter 1.83330. Gear Material Delrin. Hub Material 303 Stainless Steel. Set Screw #6-32.......

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.