Shop NORDEX
See all product information
Create Account
72 PITCH PIN HUB SPUR GEAR
Mfr # LAA-G1-144
Zoro # G915925075
product price:Â
$
53.65
/ea
Key Features
Overall Length (In.)
0.312 in
Outside Dia. (In.)
2.028 in
Set Screw Location
0.09 in
Pressure Angle (Deg.)
20°
Pitch Dia. (In.)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LAA-G1-144
- Zoro #
- G915925075
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length (In.)
- 0.312 in
- Outside Dia. (In.)
- 2.028 in
- Pitch Dia. (In.)
- 2 in
- Bore Dia. (In.)
- 0.125 in
- Face Width (In.)
- 0.125 in
- Hub Dia. (In.)
- 0.312 in
Details
- Set Screw Location
- 0.09 in
- Pressure Angle (Deg.)
- 20°
- Pitch
- 72
- Setscrew
- 2-56
- Material
- 2024-T4 Aluminum
- Number of Teeth
- 144
- Item
- Spur Gear
Description
Spur Gear-Pin Hub-72 Pitch. 20 Degree Pressure Angle. AGMA Quality 10. Aluminum gears are anodized before gear cutting.. Gear hub cuts into hub on the following parts: LAA-G1-20,-22,-24, LAA-G2-20,24,30, LAA-G3-24,26,27,28, LAA-G4-24,26,27,28, LAA-G6-30,32,36. LAS-G1-20,-22,-24, LAS-G2-20,24,30, LAS-G3-24,26,27,28, LAS-G4-24,26,27,28, LAS-G6-30,32,36. Number of Teeth 144. Pitch Diameter 2.00000. Bore.12480. Face Width.12500. Outside Diameter 2.02800. Hub Diameter.31200. Overall Length.31200. Set Screw Location.09000. Material 2024-T4 Aluminum. Set Screw #2-56