
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAA-G1-90
Zoro #
G015925043
UPC #
-
Country of Origin
United States
Description
Spur Gear-Pin Hub-72 Pitch. 20 Degree Pressure Angle. AGMA Quality 10. Aluminum gears are anodized before gear cutting.. Gear hub cuts into hub on the following parts: LAA-G1-20,-22,-24, LAA-G2-20,24,30, LAA-G3-24,26,27,28, LAA-G4-24,26,27,28, LAA-G6-30,32,36. LAS-G1-20,-22,-24, LAS-G2-20,24,30, LAS-G3-24,26,27,28, LAS-G4-24,26,27,28, LAS-G6-30,32,36. Number of Teeth 90. Pitch Diameter 1.25000. Bore.12480. Face Width.12500. Outside Diameter 1.27800. Hub Diameter.31200. Overall Length.31200. Set Screw Location.09000. Material 2024-T4 Aluminum. Set Screw #2-56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.