Shop NORDEX
See all product information
Create Account
72 PITCH PIN HUB SPUR GEAR
- Mfr # LAS-G1-92
- Zoro # G315925965
product price:Â
$
47.15
/ea
Key Features
Number of Teeth
92
Pitch
72
Set Screw Location
0.09 in
Bore Dia. (In.)
0.1248 in
Setscrew
2-56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LAS-G1-92
- Zoro #
- G315925965
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Dia. (In.)
- 0.1248 in
- Pitch Dia. (In.)
- 1.2777 in
- Outside Dia. (In.)
- 1.306 in
- Overall Length (In.)
- 0.312 in
- Hub Dia. (In.)
- 0.312 in
- Face Width (In.)
- 0.125 in
Details
- Number of Teeth
- 92
- Pitch
- 72
- Set Screw Location
- 0.09 in
- Setscrew
- 2-56
- Pressure Angle (Deg.)
- 20 Degrees
- Item
- Spur Gear
- Material
- 303 Stainless Steel
Description
Spur Gear-Pin Hub-72 Pitch. 20 Degree Pressure Angle. AGMA Quality 10. Aluminum gears are anodized before gear cutting.. Gear hub cuts into hub on the following parts: LAA-G1-20,-22,-24, LAA-G2-20,24,30, LAA-G3-24,26,27,28, LAA-G4-24,26,27,28, LAA-G6-30,32,36. LAS-G1-20,-22,-24, LAS-G2-20,24,30, LAS-G3-24,26,27,28, LAS-G4-24,26,27,28, LAS-G6-30,32,36. Number of Teeth 92. Pitch Diameter 1.27770. Bore.12480. Face Width.12500. Outside Diameter 1.30600. Hub Diameter.31200. Overall Length.31200. Set Screw Location.09000. Material 303 Stainless Steel. Set Screw #2-56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.