Shop NORDEX
See all product information
Create Account
72 PITCH PIN HUB SPUR GEAR
Mfr # LAS-G2-50
Zoro # G315926825
product price:Â
$
32.15
/ea
Sold in multiples of 2 for $64.30
Key Features
Bore Dia. (In.)
0.1562 in
Hub Dia. (In.)
0.312 in
Outside Dia. (In.)
0.722 in
Pressure Angle (Deg.)
20°
Number of Teeth
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LAS-G2-50
- Zoro #
- G315926825
- UPC #
- -
- Country of Origin
- United States
- Pressure Angle (Deg.)
- 20°
- Number of Teeth
- 50
- Set Screw Location
- 0.09 in
- Material
- 303 Stainless Steel
- Setscrew
- 2-56
- Pitch
- 72
- Item
- Spur Gear
Description
Spur Gear-Pin Hub-72 Pitch. 20 Degree Pressure Angle. AGMA Quality 10. Aluminum gears are anodized before gear cutting.. Gear hub cuts into hub on the following parts: LAA-G1-20,-22,-24, LAA-G2-20,24,30, LAA-G3-24,26,27,28, LAA-G4-24,26,27,28, LAA-G6-30,32,36. LAS-G1-20,-22,-24, LAS-G2-20,24,30, LAS-G3-24,26,27,28, LAS-G4-24,26,27,28, LAS-G6-30,32,36. Number of Teeth 50. Pitch Diameter.69440. Bore.15620. Face Width.12500. Outside Diameter.72200. Hub Diameter.31200. Overall Length.31200. Set Screw Location.09000. Material 303 Stainless Steel. Set Screw #2-56