Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72 PITCH SPLIT HUB SPUR GEAR

  • Mfr # LBA-G3-189

  • Zoro # G715925084


product price: $65.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBA-G3-189
Zoro #
G715925084
UPC #
-
Country of Origin
United States

Description

Spur Gear-Split Hub-72 Pitch, 1/8 face. 20 Degree pressure angle. AGMA quality 10.. Aluminum gears anodized before gear cutting.. Number of Teeth 189. Pitch Diameter 2.62490. Bore.24980. Outside Diameter 2.65300. Hub Diameter.31200. Material 2024-T4 Aluminum. Step Diameter 3/8.......

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.