Shop NORDEX
See all product information
Create Account
72 PITCH SPLIT HUB SPUR GEAR
- Mfr # LBA-G3-288
- Zoro # G315925101
product price:Â
$
95.39
/ea
Key Features
Number of Teeth
288
Pressure Angle (Deg.)
20 Degrees
Overall Length (In.)
0.406 in
Hub Dia. (In.)
0.312 in
Material
2024-T4 Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LBA-G3-288
- Zoro #
- G315925101
- UPC #
- -
- Country of Origin
- United States
- Number of Teeth
- 288
- Item
- Spur Gear
- Pressure Angle (Deg.)
- 20 Degrees
- Material
- 2024-T4 Aluminum
- Pitch
- 72
Description
Spur Gear-Split Hub-72 Pitch, 1/8 face. 20 Degree pressure angle. AGMA quality 10.. Aluminum gears anodized before gear cutting.. Number of Teeth 288. Pitch Diameter 4.00000. Bore.24980. Outside Diameter 4.02800. Hub Diameter.31200. Material 2024-T4 Aluminum. Step Diameter 3/8.......