Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80 PITCH COMPACT

  • Mfr # LFA-H1-100

  • Zoro # G715936615


product price: $111.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFA-H1-100
Zoro #
G715936615
UPC #
-
Country of Origin
United States

Description

Anti-Backlash Spur Gears, Inch, Compact Design. Material: LFS series 303 stainless steel. LFA series 2024-T4 Aluminum anodized before cutting grey or black at Nordex option 20 degree pressure angle. HUB PROJECTION 1/4 SUB DRILL LOCATION 1/8. Number of Teeth 100. Outside Diameter 1.27500. Pitch Diameter 1.25000. Hub Length.28125. Hub Diameter.31000. Bore.12480. Overall Length.38500. Pitch 80. Face.104.....

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.